Skip Content

 
ULTRATECH

Dewatering Bag

Dewatering Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Dewatering Bag 
  • Removes Sediment, Oil 
For Use With
Please Select
Length
Please Select
Width
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
For Use With
Length
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
9725-OS
Up to 4" Discharge Hose
120"
180"

$263.75 / each

Enter location to check availability
Catalog Page #  2272 

Price $263.75 / each

Technical Specs

  • Item Dewatering Bag
  • Removes Sediment, Oil
  • For Use With Up to 4" Discharge Hose
  • Length 120"
  • Width 180"
9727-OS
Up to 4" Discharge Hose
180"
180"

$358.75 / each

Enter location to check availability
Catalog Page #  2272 

Price $358.75 / each

Technical Specs

  • Item Dewatering Bag
  • Removes Sediment, Oil
  • For Use With Up to 4" Discharge Hose
  • Length 180"
  • Width 180"
9724-OS
Up to 6" Discharge Hose
72"
72"
12"

$97.35 / each

Enter location to check availability
Catalog Page #  2272 

Price $97.35 / each

Technical Specs

  • Item Dewatering Bag
  • Removes Sediment, Oil
  • For Use With Up to 6" Discharge Hose
  • Length 72"
  • Width 72"
  • Height 12"
9729-OS
36"
44"

$74.50 / each

Enter location to check availability
Catalog Page #  2272 

Price $74.50 / each

Technical Specs

  • Item Dewatering Bag
  • Removes Sediment, Oil
  • Length 36"
  • Width 44"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More