Skip Content

ST
ULTRATECH

Containment Pool,100 gal,12 In H

  • Item # 3NJL8
  • My Part #
  • Mfr. Model # 8102
  • Catalog Page # N/A
  • UNSPSC # 76131601
Containment Pool,100 gal,12 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick shake and instantly expands pool. Foam ring rises with level of liquid to raises sidewalls. Compact, folded size stores efficiently Inside spill kit.

• Contain leaks, drips, or spills
• Excellent chemical resistance

View More

Technical Specs

  • Item Containment Pool
  • Spill Capacity 100 gal.
  • Inside Dia. 53"
  • Height 12"
  • Length 53"
  • Width 53"
  • Outside Dia. 64-1/2"
  • Color Yellow
  • Material Polyethylene
  • Includes Quick Shake Instantly Expands Pool, Foam Ring Rises with Level of Liquid to Raise Sidewalls, Compact Folded Size Stores Efficiently Inside Spill Kits
  • Standards 69 CFR 264.175
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.