Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRATECH

Pop-Up Pool Plus, 66 gal, 5 In H

  • Item# 32V026
  • Mfr. Model# 8012
  • Catalog Page# 2275
  • UNSPSC# 24101907
Pop-Up Pool Plus,66 gal,5 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $153.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring excellent chemical resistance, this containment pool opens and is ready to use in seconds. Unfold it and open the bladder compartment; the bladder automatically expands as the liquid level rises. It's ideal for response to damaged saddle tanks, haz-mat spills, and leaking containers, machinery, and piping. The compact folded size makes it suitable for storing in a spill kit or tool box.

View More

Technical Specs

  • Item Pop-Up Pool Plus
  • Spill Capacity 66 gal.
  • Height 5"
  • Length 5 ft.
  • Width 58"
  • Color Yellow
  • Material Polyethylene
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by The dimensions given for this pool are very misleading. The pool itself is only like 24"x24". There is a roll-out bladder attached with a bulkhead that is the actual containment. Seems fairly well made but not what I was hoping for. July 14, 2014
  • 2016-08-28 T04:39:34.107-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_32V026, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.