Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ULTRATECH

Collapsible Berm,CP2K,6 ft. L,4 ft. W

  • Item # 20JJ57
  • My Part #
  • Mfr. Model # 8405
  • Catalog Page # 1870
  • UNSPSC # 24101907
Collapsible Berm,CP2K,6 ft. L,4 ft. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $687.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides total containment of drums, tanks, generators, and other equipment. Durable Copolymer 2000™ construction. Features sidewalls that lower quickly for convenient entry and exit. Support feet on rugged PVC sidewall assemblies swivel to lower or raise the walls quickly. Meets EPA 40 CFR 264.175 and SPCC requirements.

View More

Technical Specs

  • Item Collapsible Berm
  • Spill Capacity 179 gal.
  • Inside Dia. 20 ft.
  • Height 1 ft.
  • Length 6 ft.
  • Width 4 ft.
  • Outside Dia. 20.5 ft.
  • Color Black, Green
  • Material CP2K
  • Includes Berm and Supports Only, Collapsible Model
  • Standards Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.