Skip Content

 
ULTRATECH

Catch Basin Insert

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Catch Basin Insert 
  • Removes Oil 
  • Length 22" 
  • Width 14" 
  • Height 2" 

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
9261

$867.00 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $867.00 / pkg. of 5

Technical Specs

  • Item Catch Basin Insert
  • Removes Oil
  • Length 22"
  • Width 14"
  • Height 2"
9260

$391.50 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $391.50 / pkg. of 2

Technical Specs

  • Item Catch Basin Insert
  • Removes Oil
  • Length 22"
  • Width 14"
  • Height 2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More