TP
ULTRATECH

Catch Basin Insert, Black, 4" H, 15" L

  • Item # 53CN59
  • My Part #
  • Mfr. Model # 9800
  • Catalog Page # N/A
  • UNSPSC # 24111812
Catch Basin Insert, Black, 4" H, 15" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

To capture pollutants entering the drain and ones that slipped past into the catch basin, utilize this dual component Ultra-Drain Guard® Microbe Boom Model. The Ultra-Drain Guard catch basin insert captures dirt, sediment, oil, grease, and other pollutants and stops them from entering the water system. Tied to a grommet at the bottom of the drain guard is a 4 ft. tethered Ultra-Microbe Boom. It floats on the water in the basin and oil-eating microbes are released to help consume any hydrocarbons present and leave behind only harmless, natural byproducts. The double-duty system helps capture pollutants above the drain as well as clean and bioremediate below the drain. This helps comply with NPDES, 40 CFR 122.28 (1999) and TMDL requirements.

View More

Technical Specs

  • Item Catch Basin Insert
  • Removes Sediment, Oil
  • Flow Capacity 500 gpm
  • Length 15"
  • Width 12"
  • Height 4"
  • Opening Size 10"
  • Oil Capacity 0.87 gal.
  • Material Non-Woven, Polypropylene Geotextile
  • Color Black
  • Standards LEED, SWPP, BMP
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.