Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Cable Protector: 1 Channels, 3/4 in Max Cable Dia, 9 3/4 in Wd, 1 3/8 in Ht, 33 in Lg, Black/Yellow

Item 
30KD72
Mfr. Model 
1830
Color 
Black/Yellow

Product Details

Catalog Page
387
Brand
ULTRATECH
Number of Channels
1
Maximum Cable Diameter
3/4 in
Width
9-3/4 in
Height
1-3/8 in
Length
33 in
Load Capacity
13,500 lb/Axle
Material
ABS
Color
Black/Yellow
Style
Drop Over
Connection Style
Snap
Channel Width
3 in
Channel Height
3/4 in
Item
Cable Protector
Manufacturer Part Number
1830
UNSPSC
24141510
Country of Origin
USA (subject to change)