Skip Content

TP
ULTRATECH

Brick Red Retrofit ADA Warning Pad, 2 ft. x 2 ft. x 3/4"

  • Item # 9CYG6
  • My Part #
  • Mfr. Model # 760
  • Catalog Page # 1836
  • Catalog Group # E5324
  • UNSPSC # 30161908
Retrofit ADA Warning Pad,Brick Red,2x2ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This raised, truncated-dome pad can be felt by the visually impaired with their feet and tapping cane. The unbreakable, flexible urethane material conforms to fit dips, slopes, and inclines in sidewalks and intersections. It installs quickly and easily onto cured concrete with the included adhesive and anchors.

View More

Technical Specs

  • Installs to Surface Concrete
  • ADA Pads Installation Method Adhesives,Anchors
  • Color Brick Red
  • Length 2 ft.
  • Width 2 ft.
  • Depth 3/4"
  • Material Urethane
  • Item Retrofit ADA Warning Pad
  • Design Raised Truncated Domes, Surface Mount
  • Includes Adhesive and Anchors
  • Standards ADA 49 CFR 37.9
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.