Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRATECH

Berm Builder, 15 ft. Extension

  • Item# 43Y768
  • Mfr. Model# 8641
  • Catalog Page# N/A
  • UNSPSC# 24101907
Berm Builder, 15 ft. Extension close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 15 ft. Extension Piece
  • Color Yellow
  • Material Vinyl
  • Length 30"
  • Width 30"
  • Height 6"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms