Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRALUBE

Red Lithium Complex Multipurpose Grease, 35 lb., NLGI Grade: 2

  • Item# 12J088
  • Mfr. Model# 10374
  • Catalog Page# N/A
  • UNSPSC# 15121902
Red Lithium Complex Multipurpose Grease, 35 lb., NLGI Grade: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multipurpose Greases

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Container Size 35 lb.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium Complex
  • Grease Color Red
  • Grease Container Pail
  • Min. Operating Temp. -22 Degrees F
  • Flash Point -40 Degrees to 302 Degrees F
  • Dropping Point 381 Degrees F
  • Four-Ball Wear 0.47mm
  • Specific Gravity 0.92
  • Timken OK Load 25 lb.
  • Application Recommended for Fleet, Farm, Household, Automotive, Industrial Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.