Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ULTRALUBE

Lubricant/Penetrant, -4°F to 400 Degrees F, No Additives, 32 oz. Squeeze Bottle

  • Item # 6LCV2
  • My Part #
  • Mfr. Model # 10447
  • Catalog Page # N/A
  • UNSPSC # 15121520
Lubricant/Penetrant, -4°F to 400 Degrees F, No Additives, 32 oz. Squeeze Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

High film strength for industrial and commercial maintenance.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Lubricant/Penetrant
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives No Additives
  • Min. Operating Temp. -4 Degrees F
  • Max. Operating Temp. 400 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Squeeze Bottle
  • Container Size 32 oz.
  • Lubricant Color Yellow
  • Net Weight 32 oz.
  • Chemical Base Vegetable Oil
  • Flash Point 590 Degrees F
  • Specific Gravity 0.92
  • VOC Content 0%
  • Application Lawn Maintenance Equipment, Applied to Surfaces to Reduce Friction, Mechanical Wear
  • Standards Listed and Registered by the USDA BioPreferredSM Program
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms