Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRALUBE

UltraLube® LMX® Red Red Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item# 6ZKW5
  • Mfr. Model# 10320
  • Catalog Page# 1165
  • UNSPSC# 15121902
UltraLube® LMX® Red Red Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.64 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium-quality biobased, biodegradable, water-resistant extreme-pressure formulation is designed for maximum performance in automotive and truck fleet, farm, and industrial applications. Features excellent oxidative and high-temperature stability, superior lubricity, and rust and corrosion prevention characteristics. Mixes freely with petroleum-based grease.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 14 oz.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium Complex
  • Grease Color Red
  • Grease Container Cartridge
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 427 Degrees F
  • Flash Point 620 Degrees F
  • Dropping Point 527 Degrees F
  • Four-Ball Wear 0.47mm
  • Specific Gravity 0.92
  • Timken OK Load 40 lb.
  • Standards NLGI GC-LB
  • Application Industrial, Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.