Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRALUBE

Gear Oil, 1 gal. Container Size

  • Item# 12J092
  • Mfr. Model# 10406
  • Catalog Page# 1165
  • UNSPSC# 15121503
Gear Oil, 1 gal. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gear Oils

Technical Specs

  • Item Gear Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade 85W-140
  • Container Size 1 gal.
  • Lubricant NSF Rating Not Rated
  • Min. Operating Temp. -15 Degrees F
  • Max. Operating Temp. 300 Degrees F
  • Viscosity Index 221
  • Flash Point 209 Degrees C
  • Pour Point -20 Degrees C
  • Container Type Can
  • Color Amber
  • Timken OK Load Not Specified
  • Standards Blended To Service Gl5 Requirements
  • Application Auto & Truck Differentials & Manual Transmissions, Gear Boxes
  • Four-Ball Wear 0.39mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms