Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRALUBE

Biobased Penetrant, Aerosol Can, 11 oz.

  • Item# 12H245
  • Mfr. Model# 10463
  • Catalog Page# N/A
  • UNSPSC# 15121806
Biobased Penetrant,Aerosol Can,11 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Penetrants

Technical Specs

  • Item Biobased Penetrant
  • Lubricant NSF Rating Not Rated
  • Container Size 11 oz.
  • Container Type Aerosol Can
  • Min. Operating Temp. 6 Degrees F
  • Max. Operating Temp. 230 Degrees F
  • Net Weight 11 oz.
  • Color Yellow
  • Flash Point 331 Degrees F
  • Specific Gravity 0.88 to 0.89
  • VOC Content 0.23%
  • Application Penetrates, Loosens Rusted, Frozen Sticking Bolts, Nuts, Pins, Hinges
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material