Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ULTRACOOL

Prtbl Evaporative Cooler, 650 cfm, 3/4 HP

  • Item# 6DMH9
  • Mfr. Model# CP65
  • Catalog Page# N/A
  • UNSPSC# 40101703
Prtbl Evaporative Cooler,650 cfm,3/4 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Evaporative Coolers

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 650 cfm
  • Cooling Capacity 325 sq. ft.
  • Blade Dia. 6 x 13-3/4"
  • Drive Type Direct
  • Speed 3
  • Motor HP 1/10
  • Voltage 120
  • Amps 0.75 on High, 0.71 on Med, 0.57 on Low
  • Discharge Front
  • Width 16-3/4"
  • Depth 18-1/3"
  • Height 34-3/4"
  • Grille Width 7-3/4"
  • Grille Height 19"
  • Media Cool Pad
  • Pad Thickness 2"
  • Pump Voltage 120
  • Power Cord Length 7-3/4 ft.
  • Water Connection Pour In
  • Water Capacity 5.8 gal.
  • Fill Type Hose
  • Operating Weight 81 lb.
  • Material Plastic
  • Finish Gloss
  • Color Gray
  • Includes Oscillating Louvers, Timer and Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms