Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ULTRACOOL

Portable Evaporative Cooler, 350 CFM

  • Item# 39E719
  • Mfr. Model# CP35
  • Catalog Page# 3745
  • UNSPSC# 40101703
Portable Evaporative Cooler,350 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $71.00 / each Offer Ends 10/15/16

Price $301.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.97 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 340 cfm
  • Cooling Capacity 250 sq. ft.
  • Blade Dia. 9"
  • Drive Type Direct
  • Speed 3
  • Motor HP 1/3
  • Voltage 115
  • Amps 0.95
  • Discharge Front
  • Width 14"
  • Depth 15"
  • Height 26-3/16"
  • Grille Width 9"
  • Grille Height 13"
  • Media Rigid
  • Pad Thickness 2"
  • Pump Voltage 115
  • Power Cord Length 7-1/2 ft.
  • Water Capacity 3.8 gal
  • Fill Type Manual Fill
  • Operating Weight 55.31
  • Material Plastic
  • Finish Natural
  • Color Charcoal/Titanium
  • Includes High Efficiency Media Pad. Back Pour-In Fill, Four Casters, Oscillating Louvers, Directional Griles, Remote Control, and Timer Function
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.