Skip Content

ST
ULTRA-V REPAIR

UV Light Cure Repair Kit, 10g, -40° to 400°F Temp. Range, Clear

  • Item # 52PF40
  • My Part #
  • Mfr. Model # 10GKClear
  • Catalog Page # N/A
  • UNSPSC # 31201601
UV Light Cure Repair Kit,10g,Clear Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ULTRA-V Repair™ repair kit with liquid adhesive and UV cure light may be used to repair, bond, fill, and seal. Apply this versatile gel quickly and easily, even underwater. You can cure with the included UV cure light or any other ultraviolet light source. Once cured, the seal can be shaped, drilled, and even sanded.

View More

Technical Specs

  • Item UV Light Cure Repair Kit
  • Size 10g
  • Temp. Range -40 Degrees to 400 Degrees F
  • Color Clear
  • Curing Time 1 to 30 sec.
  • Application Home, Automotive, Electronics, Decoration
  • For Use With Wood, Tile, Glass, Metal, Plastic, Brick, Masonry
  • Includes Repair Material, UV Cure Light
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.