Skip Content

 
ULTRA-TECH

Nylon Shell, PVC Air Infused Palm Seamless Nylon Knit Glove, Black on Blue

Nylon Shell, PVC Air Infused Palm Seamless Nylon Knit Glove, Black on Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm/Fingers 
  • Coating Material HPT 
  • Gauge 15 
  • Color Gray/Black 
  • ANSI/ISEA Abrasion Level
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • ULTRA-TECH 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
9699XXL
2XL

$5.16 / pair

Enter location to check availability
Catalog Page #  NA

Price $5.16 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material HPT
  • Size 2XL
  • Gauge 15
  • Color Gray/Black
  • ANSI/ISEA Abrasion Level 4
9699L
L

$5.16 / pair

Enter location to check availability
Catalog Page #  NA

Price $5.16 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material HPT
  • Size L
  • Gauge 15
  • Color Gray/Black
  • ANSI/ISEA Abrasion Level 4
9699M
M

$5.16 / pair

Enter location to check availability
Catalog Page #  NA

Price $5.16 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material HPT
  • Size M
  • Gauge 15
  • Color Gray/Black
  • ANSI/ISEA Abrasion Level 4
9699S
S

$5.16 / pair

Enter location to check availability
Catalog Page #  NA

Price $5.16 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material HPT
  • Size S
  • Gauge 15
  • Color Gray/Black
  • ANSI/ISEA Abrasion Level 4
9699XL
XL

$5.16 / pair

Enter location to check availability
Catalog Page #  NA

Price $5.16 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material HPT
  • Size XL
  • Gauge 15
  • Color Gray/Black
  • ANSI/ISEA Abrasion Level 4
9699XS
XS

$5.16 / pair

Enter location to check availability
Catalog Page #  NA

Price $5.16 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material HPT
  • Size XS
  • Gauge 15
  • Color Gray/Black
  • ANSI/ISEA Abrasion Level 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More