Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
ULTRA MAX

55 Watts Halogen Lamp, T3-1/2, Right Angle Prefocus (PX26d), 1350 Lumens, 3600K Bulb Color Temp.

  • Item # 29VJ50
  • Mfr. Model # HIBH7 ULTRA MAX
  • Catalog Page # N/A
  • UNSPSC # 39101601
55 Watts Halogen Lamp, T3-1/2, Right Angle Prefocus (PX26d), 1350 Lumens, 3600K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $6.44 / pair

List Price $64.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Lamp
  • Overall Bulb Shape T
  • Bulb Shape T3-1/2
  • Bulb Base Type Right Angle Prefocus (PX26d)
  • Watts 55
  • Average Bulb Life 100 hr.
  • Lumens 1350
  • Voltage 12.8
  • Bulb Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 44"
  • Dimmable Yes
  • Light Bulb Dia. 43/64"
  • Bulb Finish Clear
  • Bulb Color Temp. 3600K
  • Shatter-Resistant No
  • Three-Way No
  • High Output No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Bulb Primary Application Automotive
  • Standards DOT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.