Skip Content

DV
ULTRA MAX

55/60 Watts Halogen Lamp, T4 5/8, P43T-38, 3500K Bulb Color Temp.

  • Item # 29VJ52
  • My Part #
  • Mfr. Model # HIB9003 ULTRA MAX
  • Catalog Page # N/A
  • UNSPSC # 39101601
Halogen Light Bulb,T4-5/8,55/60W,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Halogen Lamp
  • Bulb Shape T4 5/8
  • Bulb Base Type P43T-38
  • Watts 55/60
  • Average Bulb Life 100/200 hr.
  • Voltage 12
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 2-3/4"
  • Dimmable Yes
  • Light Bulb Dia. 43/64"
  • Bulb Finish Clear
  • Bulb Color Temp. 3500K
  • Shatter-Resistant No
  • Three-Way No
  • High Output No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Bulb Primary Application Automotive
  • Standards DOT
How can we improve our Technical Specifications?

Compliance and Restrictions