Skip Content
TP
ULTRA-DEX USA

Triangle Carbide Insert, TNMG 432 UD52

  • Item # 33MV63
  • Mfr. Model # TNMG 432 UD52
  • Catalog Page # N/A
  • UNSPSC # 23171618
Triangle Carbide Insert, TNMG 432 UD52 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $7.00 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Carbide Insert
  • Insert Shape Triangle
  • Style TNMG
  • Insert Size 432
  • Grade UD52
  • Cutting Direction Neutral
  • Coating TiAlN
  • ANSI Number TNMG 432 UD52
  • Application Roughing
  • No. of Edges 3
  • Nose Radius 0.031"
  • Insert Thickness 0.188"
  • Mounting Hole Dia. 0.203"
  • Mounting Style Clamp and Lock Pin
  • Rake Negative
  • ISO Number 220408
  • Inscribed Circle 0.500"
  • For Use With MTUNR4, MTFNR4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.