TP
ULTRA-DEX USA

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/4 in

  • Item # 33MU62
  • My Part #
  • Mfr. Model # NG-4L W.250
  • Catalog Page # N/A
  • UNSPSC # 23171618
Parting and Grooving Insert,  Left Hand,  Max. Grooving Width 1/4 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Inserts - Indexable Parting and Grooving Inserts~Indexable Parting and Grooving Inserts


$36.49 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Parting and Grooving Insert
  • Insert Size 4
  • Primary Material Application Steel
  • Cutting Direction Left Hand
  • Max. Grooving Width 1/4 in
  • Corner Radius 0.025 in
  • ANSI Code NG-4L W.250
  • ISO Number NG-4L W.250
  • Clearance Angle 3 Degrees
  • Cutting Application Grooving
  • Cutting Height 0.453 in
  • Hole Type No Hole
  • Insert Holding Type Top Clamp
  • Manufacturer Grade UD51
  • Material - Machining Carbide
  • Primary Material Application ISO Code P
  • Rake Positive
  • Secondary Material Application Cast Iron, Nickel, Stainless Steel, Titanium
  • Secondary Material Application ISO Code K, M, S
  • Thickness 0.255 in
  • Width 0.25 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms