TP
ULTRA-DEX USA

Indexable Insert Drill, Max. Drill Dia. 1-11/16 in, 2xD, Max. Drilling Depth 3-7/16 in

  • Item # 33NN05
  • My Part #
  • Mfr. Model # UD-1687-2D-125
  • Catalog Page # N/A
  • UNSPSC # 27112801
Indexable Insert Drill,  Max. Drill Dia. 1-11/16 in,  2xD,  Max. Drilling Depth 3-7/16 in close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Cutting Bodies - Drilling and Holemaking Tools~Indexable Drill Bits for General Drilling


$231.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Indexable Insert Drill
  • Max. Drill Dia. 1-11/16 in
  • Depth x Dia. Ratio 2xD
  • Shank Dia. 1-1/4 in
  • ANSI Code UD-1687-2D-125
  • Central Insert Style WCMX
  • Coolant Fed Coolant Through
  • Cutting Direction Right Hand
  • Flanged Shank Yes
  • Flute Length 3.437 in
  • Flute Type Slow Spiral
  • ISO Number UD-1687-2D-125
  • Max. Drilling Depth 3-7/16 in
  • Number of Inserts 2
  • Overall Length 4.899 in
  • Shank Length 2.619 in
  • Spiral Direction Right Hand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms