Navigation Menu New

Access My Account, Order History, Lists and more here.

33NH59 S04G STFCR1.2-138 UNSPSC # 23171619

Tap image to zoom.

Roll over image to zoom.

Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-1/2 in

  • Item # 33NH59
  • Mfr. Model # S04G STFCR1.2-138
  • UNSPSC # 23171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Indexable Boring Bar
  • Insert Style TCMT
  • Insert Shape Triangle
  • Insert Clearance Angle 7 Degrees
  • Overall Length 3-1/2 in
  • Shank Dia. 1/4 in
  • Coolant Fed Non-Coolant Through
  • Number of Inserts 1
  • ANSI Code S04G STFCR1.2
  • Center to Cutting Tip 0.1720 in
  • Compatible Hardware MTS-184 Insert Screw, T-6 Key
  • Cutting Application Boring
  • Cutting Direction Right Hand
  • Head Material Steel
  • Insert Holding Type Screw On
  • Insert Inscribed Circle 5/32 in
  • Insert Size 1.21.20.5
  • Min. Bore Dia. 5/16 in
  • Rake Positive
  • Shank Material High Speed Steel
  • Side Cutting Edge Angle 0 Degrees
Back to Top