Navigation Menu New

Access My Account, Order History, Lists and more here.

33NH55 S04G SCLDL1.5 UNSPSC # 23171619

Tap image to zoom.

Roll over image to zoom.

Indexable Boring Bar, Insert Shape 80° Diamond, Overall Length 3-1/2 in

  • Item # 33NH55
  • Mfr. Model # S04G SCLDL1.5
  • UNSPSC # 23171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Indexable Boring Bar
  • Insert Style CDGW
  • Insert Shape 80 Degrees Diamond
  • Insert Clearance Angle 15 Degrees
  • Overall Length 3-1/2 in
  • Shank Dia. 1/4 in
  • Coolant Fed Non-Coolant Through
  • Number of Inserts 1
  • ANSI Code S04G SCLDL1.5-172
  • Center to Cutting Tip 0.1720 in
  • Compatible Hardware MTS-184 Insert Screw, T-6 Key
  • Cutting Application Boring
  • Cutting Direction Left Hand
  • Head Material Steel
  • Insert Holding Type Screw On
  • Insert Inscribed Circle 3/16 in
  • Insert Size 1.510
  • Min. Bore Dia. 5/16 in
  • Rake Positive
  • Shank Material High Speed Steel
  • Side Cutting Edge Angle -5 Degrees
Back to Top