Navigation Menu New

Access My Account, Order History, Lists and more here.

33MX45 A08M SCLPL3 UNSPSC # 23171619

Tap image to zoom.

Roll over image to zoom.

Indexable Boring Bar, A-SCLP, Insert Shape 80° Diamond, Overall Length 6 in

  • Item # 33MX45
  • Mfr. Model # A08M SCLPL3
  • UNSPSC # 23171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Indexable Boring Bar
  • Toolholder Style A-SCLP
  • Insert Style CPMT
  • Insert Shape 80 Degrees Diamond
  • Insert Clearance Angle 11 Degrees
  • Overall Length 6 in
  • Shank Dia. 1/2 in
  • Coolant Fed Coolant Through
  • Number of Inserts 1
  • ANSI Code A08M SCLPL3
  • Center to Cutting Tip 0.3440 in
  • Compatible Hardware MTS-35 Insert Screw, T-15 Key
  • Cutting Application Boring
  • Cutting Direction Left Hand
  • Head Material Steel
  • Insert Holding Type Screw On
  • Insert Inscribed Circle 3/8 in
  • Insert Size 32.51
  • Min. Bore Dia. 5/8 in
  • Rake Positive
  • Shank Material High Speed Steel
  • Side Cutting Edge Angle -5 Degrees
Back to Top