Skip Content

ST
ULTRA 4000

Inflatable Life Jacket, USCG Type II, III, V, CO2 Flotation Material, Size: Universal

  • Item # 3URV3
  • My Part #
  • Mfr. Model # 2000005012
  • Catalog Page # 1808
  • UNSPSC # 46181507
Inflatable Life Jacket,II, III, V,Univsl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $223.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These lightweight flotation vests can be worn over your other gear, without obstructing movement like traditional PFDs. Strap it on and it lays flat on your chest until needed. Simply pull the activation cord and the vest inflates in seconds. If needed, a panel tube provides a manual inflation option. Durable nylon shell has quick, zippered access to rearming mechanism. Folds for easy storage.

• Min. 33.7-lb. buoyancy
• Reflective tape
• Fit chest sizes 30" to 52"

View More

Technical Specs

  • PFD Style Inflatable Life Jacket
  • USCG Type II, III, V
  • Size Universal
  • Flotation Material CO2
  • Outer Material Nylon
  • Vest Closure Type Buckle
  • Color Black
  • Fits Chest Size 54"
  • Length 24"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.