Skip Content

DG
ULLMAN

5-5/8" Slotted Screw Starter, Aluminum Handle, 1/4" to 3/8" or 6, 8, 10, 12 Tip Size

  • Item # 19LZ01
  • My Part #
  • Mfr. Model # D-2
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screw Starter,5-5/8 ",Slotted close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screw Starters
  • Item Screw Starter
  • Overall Length 5-5/8"
  • Tip Size 1/4" to 3/8" or 6, 8, 10, 12
  • Tip Style Slotted
  • Handle Material Aluminum
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Knurled Handle, Pocket Clip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.