Skip Content

DG
ULLMAN

9" Phillips, Slotted Double End Screw Starter, Nylon Handle, 1/4" to 3/8" or 6, 8, 10, 12 Tip Size

  • Item # 19LZ05
  • My Part #
  • Mfr. Model # DE-1
  • Catalog Page # N/A
  • UNSPSC # 27111701
Double Screw Starter,9",Phillips,Slot close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screw Starters
  • Item Double End Screw Starter
  • Overall Length 9"
  • Tip Size 1/4" to 3/8" or 6,10,12,8
  • Tip Style Phillips, Slotted
  • Handle Material Nylon
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.