Skip Content

ST
ULLMAN

Magnetic Light, LED, 110 Lumens, Battery Included

  • Item # 23UN11
  • My Part #
  • Mfr. Model # RT-48LT
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Light, LED, 110 Lumens, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Light
  • Battery Included / Bare Tool Battery Included
  • Lamp Type LED
  • Lumens 110
  • Corded/Cordless Cordless
  • Max. Height 4"
  • Includes (3) AA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Magnetic Light, LED, 110 Lumens, Battery Included is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Great little light with great output. We use them to set equipment in our machines.
Date published: 2017-10-06
Rated 5 out of 5 by from GREAT light, excellent output. Very handy with the rotating head and aiming stem, puts the light right where you need it.
Date published: 2017-03-27
Rated 5 out of 5 by from Great lightweight task light thats portable and battery operated.
Date published: 2014-02-25
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_23UN11, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.