Skip Content

 
TM
GRAINGER APPROVED

UHMW Foam Tape

UHMW Foam Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item UHMW Foam Tape 
  • Material Polyethylene 
  • Color White 
  • Width 1" 
  • Thickness 6.7 mil 
  • Shape Continuous Roll 
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
15C743
10 ft.

$35.80 / each

Enter location to check availability
Catalog Page #  1962 

Price $35.80 / each

Technical Specs

  • Item UHMW Foam Tape
  • Material Polyethylene
  • Color White
  • Width 1"
  • Thickness 6.7 mil
  • Shape Continuous Roll
  • Length 10 ft.
15C744
100 ft.

$348.00 / each

Enter location to check availability
Catalog Page #  1962 

Price $348.00 / each

Technical Specs

  • Item UHMW Foam Tape
  • Material Polyethylene
  • Color White
  • Width 1"
  • Thickness 6.7 mil
  • Shape Continuous Roll
  • Length 100 ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More