Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
UFO

Electric Mid Wave Infrared Heater, Indoor, Wall/Ceiling, Voltage 230, Watts 9000

  • Item# 5PKK4
  • Mfr. Model# CH-90
  • Catalog Page# N/A
  • UNSPSC# 40101819
Electric Mid Wave Infrared Heater, Indoor, Wall/Ceiling, Voltage 230, Watts 9000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Mid Wave Infrared Heater
  • Indoor/Outdoor Indoor
  • Mounting Type Wall/Ceiling
  • Watts 9000
  • BtuH Output 30,708
  • Voltage 230
  • Amps @ 1 Phase 43.2
  • Amps @ 3 Phase 14.4
  • Beam Pattern 90 Degrees
  • Number of Lamps 3
  • Height 18-5/8"
  • Width 5-1/8"
  • Length 39-9/32"
  • Housing Material Aluminum
  • Phase 1
  • Finish Aluminum Silver
  • Cord Type Hard Wired
  • Standards TUV, CSA, UL
  • Includes Wall Bracket, Tools
  • Heat Pattern Coverage @ Floor (14 Ft.) 30 x 20
  • Heat Pattern Coverage @ Floor (18 Ft.) 33 x 22
  • Heat Pattern Coverage @ Floor (20 Ft.) 36 x 23
  • Heat Pattern Coverage @ Floor (22 Ft.) 39 x 24
  • Watts Delivered/Sq.-Ft. 14 161
  • Watts Delivered/Sq.-Ft. 16 146
  • Watts Delivered/Sq.-Ft. 18 132
  • Watts Delivered/Sq.-Ft. 20 115
  • Watts Delivered/Sq.-Ft. 22 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms