Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UFO

Electric Infrared Heater, Indoor/Outdoor, Wall, Voltage 208, Watts 3000

  • Item# 40N283
  • Mfr. Model# UK-30
  • Catalog Page# N/A
  • UNSPSC# 40101819
Electric Infrared Heater, Indoor/Outdoor, Wall, Voltage 208, Watts 3000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Infrared Heater
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • Watts 3000
  • BtuH Output 10,236
  • Voltage 208
  • Amps @ 1 Phase 14.4
  • Beam Pattern 90 Degrees
  • Number of Lamps 1
  • Height 7-1/2"
  • Width 3-1/2"
  • Length 44-1/8"
  • Housing Material Aluminum
  • Phase 1
  • Finish Bronze Color
  • NEMA Plug 6-20P
  • Cord Length 8 ft.
  • Standards TUV Tested
  • Includes Remote
  • Watts Delivered/Sq.-Ft. 10 3000
  • Watts Delivered/Sq.-Ft. 12 3000
  • Watts Delivered/Sq.-Ft. 14 3000
  • Watts Delivered/Sq.-Ft. 16 3000
  • Watts Delivered/Sq.-Ft. 18 3000
  • Watts Delivered/Sq.-Ft. 20 3000
  • Watts Delivered/Sq.-Ft. 22 3000
  • Watts Delivered/Sq.-Ft. 4 3000
  • Watts Delivered/Sq.-Ft. 6 3000
  • Watts Delivered/Sq.-Ft. 8 3000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms