Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UEI TEST INSTRUMENTS

Temperature and Humidity Tester

  • Item # 9KF84
  • My Part #
  • Mfr. Model # DTH880
  • Catalog Page # N/A
  • UNSPSC # 41112303
Temperature and Humidity Tester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Temperature and Humidity Tester
  • Meter Style Pocket
  • Relative Humidity Range 25% to 95%
  • Humidity Accuracy 1%
  • Temp. Range (F) 32 Degrees to 122 Degrees
  • Temp. Accuracy (F) 59 Degrees /104 Degrees
  • Temp. Range (C) 15 Degrees to 48 Degrees
  • Temp. Accuracy (C) +/-1 Degrees , 0 Degrees to 40 Degrees
  • Temp. Resolution (F) 1 Degrees
  • Temp. Resolution (C) 1 Degrees
  • Display Dual LCD
  • Bar Graph No
  • Memory Min/Max
  • Battery Type AAA
  • Auto Power Off Yes
  • Data Hold Yes
  • Humidity Probe Range (Deg. F) 32 Degrees to 122 Degrees
  • Data Logging No
  • Interface No
  • Calibration Certificate No
  • Special Features Comfort zone Indicator, Displays Relative Humidity andTemperature At The Same Time
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.