Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UEI TEST INSTRUMENTS

Portable Combustion Analyzer, NOX Sensor

  • Item# 6CMT0
  • Mfr. Model# C157OILKIT
  • Catalog Page# 785
  • UNSPSC# 41113102
Portable Combustion Analyzer,NOX Sensor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,819.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.13 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Combustion Analyzer
  • Type Oil Service, NOX Sensor
  • Fuel Type Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood
  • Combustion Efficency 0.1 to 99.9%
  • Oxygen Concentration 0 to 21%
  • Carbon Dioxide Concentration 0 to 20%
  • Carbon Monoxide Measurement Range 0 to 2000 ppm
  • Primary/Ambient Air Temp. 20 to 2400 Degrees F
  • Stack Temp. 20 to 2400 Degrees F
  • Pressure/Draft +/-32 In. WC
  • Nitric Oxide Measurement Range 0 to 100 ppm
  • Excess Air 0 to 250%
  • Display LCD Backlight
  • Battery Type (4) AA
  • Includes Probe, Hose Assembly, Batteries, Smoke Pump Tester, Smoke Test Paper and Chart, IR Printer, (2) K Type Temperature Probes, (2) Pressure Hoses, True Draft Probe, Gas Pressure Hose, AC Adapter, (2) Rolls Printer Paper, (2) Particle Filters, Carrying Case and Instructions
  • Manufacturers Warranty Length 5 Year
  • Features Differential Pressure Measurement, CO Air Free, Electro Optical CO2 Sensor, No Oxygen Sensor Replacement, Customizible Parameters View, Worklight, 179 Memory Positions, Individual Report Printouts, Unique DMM Style Rotary Selector, Protective Boo with Integral Magnet, Real Time Clock, CO Readings to 1ppm, Infrared Printer Port, Inlet Tube/Probe Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.