Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UEI TEST INSTRUMENTS

Portable Combustion Analyzer Kit

  • Item# 6CMR6
  • Mfr. Model# C155KIT
  • Catalog Page# 785
  • UNSPSC# 41113102
Portable Combustion Analyzer Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,025.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.5 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Full-system diagnostic combustion analyzer is designed to help you reduce fuel costs. Measures CO2, flue and ambient CO, and differential pressure and flue temperature. Calculates O2, efficiency, excess air, and CO air free. EOS sensor technology requires no O2 sensor replacement.

View More

Technical Specs

  • Item Portable Combustion Analyzer Kit
  • Type Digital Electronic
  • Fuel Type Natural Gas, Propane, Light and Heavy Oil, Bio Fuel, Wood
  • Combustion Efficency 0.1 to 99.9%
  • Oxygen Concentration 0 to 21%
  • Carbon Dioxide Concentration 0 to 20%
  • Carbon Monoxide Measurement Range 0 to 2000 ppm
  • Primary/Ambient Air Temp. 20 to 2400 Degrees F
  • Stack Temp. 20 to 2400 Degrees F
  • Pressure/Draft +/-32 In. WC
  • Excess Air 0 to 250%
  • Display LCD
  • Battery Type (4) AA
  • Includes Probe, Hose Assembly, Batteries, IR Printer, (2) K Type Temperature Probes, (2) Pressure Hoses, True Draft Probe, Gas Pressure Hose, AC Adapter, Roll Printer Paper, Particle Filters, Carrying Case and Instructions
  • Manufacturers Warranty Length 5 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.