Skip Content
ST
UEI TEST INSTRUMENTS

LCD Superheating, Subcooling Meter

  • Item # 6CMT8
  • Mfr. Model # SSM1
  • Catalog Page # N/A
  • UNSPSC # 41113105
LCD Superheating, Subcooling Meter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $274.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.21 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Measures superheat or subcool with direct connections for temperature and pressure, this LEI TEST INSRUMENTS superheating, subcooling meter is programmed with the most common 4 refrigerants, with data from the NIST-Pro refrigeration database for temperature/pressure values. Model comes with a 3-yr. limited manufacturer’s warranty.

View More

Technical Specs

  • Item Superheating, Subcooling Meter
  • Number of Inputs 2 (One Pressure, One Temperature)
  • Temp. Range -40 Degrees to 400 Degrees F
  • Pressure Range 0 to 500 psia
  • Display LCD
  • Auto Power Off Yes
  • Power Supply 9V Battery
  • Includes Pipe Clamp Temperature Probe, T Fitting and Instructions
  • Manufacturers Warranty Length 3 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


LCD Superheating, Subcooling Meter is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from Never had any issues with UEI products. I have always been 100% satisfied with the performance and quality. I hope this is something minor that could be easily corrected.
Date published: 2015-09-15
Rated 1 out of 5 by from second meter I got and both times temperature is locked at 400+ F.No way to reset. don't waist your money and time with this Meter.
Date published: 2015-06-24
  • y_2017, m_8, d_18, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6CMT8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.