Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UEI TEST INSTRUMENTS

Combustion Meter,CO2/CO,LCD

  • Item # 49CK89
  • My Part #
  • Mfr. Model # C30-N
  • Catalog Page # N/A
  • UNSPSC # 41113102
Combustion Meter,CO2/CO,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Combustion Analyzers

Technical Specs

  • Item Combustion Meter
  • Type CO2/CO
  • Fuel Type Light Oil, Propane, Natural Gas, Heavy Oil, Wood
  • Combustion Efficiency 0% to 99.9%
  • Oxygen Concentration 0% to 21%
  • Carbon Dioxide Concentration 0 to 20%
  • Carbon Monoxide Measurement Range 1 to 1999 ppm
  • Primary/Ambient Air Temp. 32 Degrees to 1112 Degrees F
  • Stack Temp. 32 Degrees to 1112 Degrees F
  • Pressure/Draft +/-2% of ROG
  • Nitric Oxide Measurement Range None
  • Nitrogen Dioxide Measurement Range None
  • Sulfur Dioxide Measurement Range None
  • Display LCD
  • Battery Type (4) AA
  • Includes Analyzer, Flue Probe, Water Trap, Particle Filter, Protective Rubber Boot with Magnet, Carrying Case
  • Manufacturers Warranty Length 5 yr.
  • Calibration Certificate Included Yes, NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.