Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UEI TEST INSTRUMENTS

Combustible Gas Leak Detector

  • Item# 8EUN6
  • Mfr. Model# CD100A
  • Catalog Page# 784
  • UNSPSC# 26131701
Combustible Gas Leak Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $246.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combustible Gas Leak Detectors
Handheld service instruments help identify unsafe concentration of gas near furnaces and other equipment.
UEI CD100A
18" flexible gooseneck reaches into tight spaces. Tip light in the sensor cover illuminates the area of the leak. Semiconductor sensor responds instantly to all combustible gases, plus industrial solvents, lacquer thinners, refrigerants, and naptha. Easily adjusted. Steady tick rate provides precise indication of leak source. Designed for residential and small commercial applications.

View More

Technical Specs

  • Item Combustible Gas Leak Detector
  • Detects Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants and Toluene
  • Measuring Range 50 ppm (Methane)
  • Indicator Audio and Visual Tic Rate
  • Features Fully Adjustable Thumbwheel
  • Battery 9V
  • Height 8"
  • Width 4"
  • Depth 1-1/2"
  • Includes Detector, Battery and Manual
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by The on/off adjustment wheel kept coming loose and when tightened too much the wheel broke.Poor design February 1, 2016
  • 2016-07-23 T02:20:09.008-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8EUN6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.