ST
UEI TEST INSTRUMENTS

Clamp On Digital Clamp Meter, 14° to 752°F Temp. Range, 1.3" (33mm) Jaw Capacity, CAT IV 600V

  • Item # 52KA90
  • My Part #
  • Mfr. Model # DL479
  • Catalog Page # N/A
  • UNSPSC # 41113648
Clamp On Digital Clamp Meter, 14° to 752°F Temp. Range, 1.3" (33mm) Jaw Capacity, CAT IV 600V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $123.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.27 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Clamp Meter
  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 600
  • Max. DC Amps 2000uA
  • Max. AC Volts 750
  • Max. DC Volts 600
  • Max. Ohms 60 megohm
  • Jaw Capacity 1.3" (33mm)
  • Temp. Range 14 Degrees to 752 Degrees F
  • Counts 6000
  • Battery Type (2) AAA
  • Safety Rating CAT IV 600V
  • Calibration Certificate No
  • AC Response TRMS
  • Audible Continuity Yes
  • Diode Test Yes
  • Capacitance 2000uF
  • Frequency Counter 9.999 kHZ
  • Memory Max/Min
  • Peak Hold No
  • Bar Graph No
  • Display Backlit LCD
  • Includes Test Leads, Alligator Clips, Pouch, Batteries
  • Max. Conductor Size 4/0 AWG
  • Auto Ranging Yes
  • Non-Contact Voltage Detector Yes
  • Data Hold Yes
  • Inrush No
  • Auto Power Off Yes
  • Thermometer Type Type K Thermocouple
  • AC Current Accuracy +/-2.0% + 8 Digits
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Standards cETLus, RoHS, IEC, CE
  • Special Features Built-In NCV Detector, Magnetic Mount, Worklight
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.