Skip Content

C3
UEI TEST INSTRUMENTS

Carbon Monoxide Detector Adapter

  • Item # 49KE05
  • My Part #
  • Mfr. Model # COA1
  • Catalog Page # N/A
  • UNSPSC # 46171613
Carbon Monoxide Detector Adapter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Carbon Monoxide Detector Adapter
  • Compatible Smart Phones Android or iOS Devices
  • Carbon Monoxide Measurement Range 0 to 999 ppm
  • Carbon Monoxide Resolution 1 ppm
  • Carbon Monoxide Accuracy +/-3% of Reading + 1 ppm
  • Ambient Temp. Range 32 Degrees to 104 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Carbon Monoxide Detector Adapter is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Doesn't work for my android Galaxy 7 or Galaxy 6 or boost mobile android. Waste of money to me but you might get lucky depending on what phone you have. UEI does not specify which "most android devices" are compatible for it. And yes I downloaded the proper app for use with no success.Best of luck to those willing to buy.
Date published: 2016-10-29
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49KE05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.