Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UEI TEST INSTRUMENTS

Carbon Monoxide Detector,0 to 1000 ppm

  • Item # 36TW24
  • My Part #
  • Mfr. Model # CO95KIT
  • Catalog Page # N/A
  • UNSPSC # 46171613
Carbon Monoxide Detector,0 to 1000 ppm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Analyzers

Technical Specs

  • Item Carbon Monoxide Detector
  • Carbon Monoxide Measurement Range (PPM) 0 to 1000
  • Temp. Range 32 Degrees to 112 Degrees F
  • Humidity Accuracy 10 to 90%
  • Resolution 1 PPM
  • Display Digital
  • Auto Power Off No
  • Low Battery Indicator Yes
  • Sensor Life 5 yr.
  • Data Hold No
  • Data Storage No
  • Power Source (4) AA Batteries
  • Special Features Temperature Measurement
  • Includes K Type Temperature Probe, Infrared Printer, AC Adapter, Soft Carrying Case, Batteries, Flue Probe, Manual
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.