Skip Content

DV
UEI TEST INSTRUMENTS

Carbon Monoxide Detector, 0 to 999 ppm

  • Item # 31CA57
  • My Part #
  • Mfr. Model # UTLC11
  • Catalog Page # N/A
  • UNSPSC # 41113117
Carbon Monoxide Detector, 0 to 999 ppm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gas Analyzers

Technical Specs

  • Item Carbon Monoxide Detector
  • Carbon Monoxide Measurement Range (PPM) 0 to 999
  • Temp. Range 14 Degrees to 440 Degrees F
  • Relative Humidity Range 30% to 70%
  • Air Velocity (FPM) 100 to 4000
  • Accuracy +/-20%
  • Resolution 1 ppm
  • Display LCD
  • Auto Power Off Yes
  • Low Battery Indicator No
  • Sensor Life 5 yr.
  • Data Hold No
  • Data Storage No
  • Power Source (3) AAA Batteries
  • Special Features Long Life EOS Sensor
  • Includes (3) AAA Batteries, Manual, Wrist Strap, Carry Pouch
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None