Skip Content

ST
UEI TEST INSTRUMENTS

Cable Length Meter,Measures ft. and m

  • Item # 29RM95
  • My Part #
  • Mfr. Model # CLM100
  • Catalog Page # 565
  • UNSPSC # 41113642
Cable Length Meter,Measures ft. and m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $503.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

UEi Test Instruments™ CLM100 cable length meter measures copper and aluminum cables, and covers the major wire gauges. Milliohm measurement capability measures from 15 to 30,000 ft.

• Reads in feet and meters
• Automatic temperature compensation
• Connector type: Kelvin clip leads

View More

Technical Specs

  • Item Cable Length Meter
  • For Use With Copper and Aluminum Cables 15 to 30000 (250 to 5,000 MCM) and Wire Gauges 26 - 4/0 Gauge
  • Measures Feet, Meters
  • Includes Soft Carrying Case, Copper Calibration Bars, Abrasive Pad, Test Leads
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.