Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Fence Post, U Style, Steel, 14 Ga, 36 In

  • Item# 1GBE1
  • Mfr. Model# 1GBE1
  • Catalog Page# N/A
  • UNSPSC# 30102903
Fence Post,U Style,Steel,14 Ga,36 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Fence Post, Height 36 In
GRAINGER APPROVED
Fence Post, Height 36 In
Item# 4LVG3
View Product

Technical Specs

  • Item U-Channel Fence Post
  • For Use With Ornamental Fencing
  • Gauge 14 ga.
  • Material Steel
  • Height 36"
  • Width 4.1"
  • Diameter 3-1/2"
  • Weight/Ft. 1.56 lb.
  • Finish Powder Coated
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms