Skip Content

 
U.S. GAUGE

Pressure Gauge

Pressure Gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pressure Gauge 
  • Dial Size 4-1/2" 
  • Connection Size 1/2" ANPT 
  • Connection Location Lower 
  • Accuracy +/-0.5% 
  • Case Material PET (Polyethylene Terephthalate) 
Gauge Type
Please Select
Range
Please Select
Socket Material
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Gauge Type
Range
Socket Material
Price
Qty
Please use Qty box to add item(s) to cart.
1980
Liquid Filled
0 to 600 psi
Brass

$22.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.00 / each

Price $86.20 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Liquid Filled
  • Range 0 to 600 psi
  • Dial Size 4-1/2"
  • Connection Size 1/2" ANPT
  • Connection Location Lower
  • Accuracy +/-0.5%
  • Case Material PET (Polyethylene Terephthalate)
  • Socket Material Brass
1981
Process
0 to 200 psi
316 Stainless Steel

$65.41 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $65.41 / each

Price $111.50 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Process
  • Range 0 to 200 psi
  • Dial Size 4-1/2"
  • Connection Size 1/2" ANPT
  • Connection Location Lower
  • Accuracy +/-0.5%
  • Case Material PET (Polyethylene Terephthalate)
  • Socket Material 316 Stainless Steel
1981
Process
0 to 400 psi
316 Stainless Steel

$30.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $30.00 / each

Price $111.50 / each

Technical Specs

  • Item Pressure Gauge
  • Gauge Type Process
  • Range 0 to 400 psi
  • Dial Size 4-1/2"
  • Connection Size 1/2" ANPT
  • Connection Location Lower
  • Accuracy +/-0.5%
  • Case Material PET (Polyethylene Terephthalate)
  • Socket Material 316 Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More