Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Polypropylene Twine, 3/64" Rope Dia., 8500 ft. Length, White

  • Item# 2PRR9
  • Mfr. Model# 2PRR9
  • Catalog Page# N/A
  • UNSPSC# 31151507
Polypropylene Twine, 3/64" Rope Dia., 8500 ft. Length, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Medium duty polypropylene twine is suitable for tying and bundling applications.

The high-draw polypropylene fiber is twisted once to provide a highly strong tying twine with excellent knot strength. It is strong, lightweight, buoyant, and rotproof. It is also resistant to water, UV rays, oil, gasoline, and most chemicals.

View More

Technical Specs

  • Item Twine
  • Rope Material Polypropylene
  • Rope Application Tying and Bundling
  • Rope Construction Twisted
  • Rope Dia. 3/64"
  • Length 8500 ft.
  • Working Load Limit 10 lb.
  • Tensile Strength 100 lb.
  • Package Type Tube
  • Color White
  • Standards Cordage Institute
  • Performance Property Medium Duty
  • Rope Sub-Category Twine
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms