Skip Content

DV
GRAINGER APPROVED

3/64" dia. Cotton Twine Tying and Bundling Rope, White, 410 ft.

  • Item # 2PRR2
  • My Part #
  • Mfr. Model # 2PRR2
  • Catalog Page # N/A
  • UNSPSC # 31151501
3/64" dia. Cotton Twine Tying and Bundling Rope, White, 410 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight, twisted cotton twine is ideal for tying and bundling applications in home, business, commercial, and sporting goods trades.

The natural fibers offer average strength and excellent resistance to UV rays. Cotton twine is soft, pliable, and easy on the hands. It is also biodegradable and must be stored dry.

View More

Technical Specs

  • Rope Item Tying and Bundling Rope
  • Rope Sub-Category Twine
  • Rope Dia. 3/64"
  • Rope Material Cotton
  • Rope Length 410 ft.
  • Working Load Limit 3 lb.
  • Rope Construction Twisted
  • Tensile Strength 20 lb.
  • Color White
  • Package Type Ball
  • Standards Cordage Institute
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.