C3
TWECO

MIG Gun, 250 A, Wire 0.045 In, For Miller

  • Item # 3DUJ3
  • My Part #
  • Mfr. Model # 10231112
  • Catalog Page # N/A
  • UNSPSC # 23171540
MIG Gun, 250 A, Wire 0.045 In, For Miller close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~MIG Welding and Accessories~MIG Guns

$497.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipped with durable contact tips, nozzles, and diffusers for optimum performance in demanding operations. Short conductor tube allows operator to get closer to the workpiece. Rated at 80% duty cycle with argonCO2 gases. Ergonomic handle reduces welder fatigue. Rear connection is designed to match most welding wire feeders and power sources.

View More

Technical Specs

  • Item MIG Welding Gun
  • Amps 250A
  • Rear Connection Miller(R)
  • Wire Size 0.023 in., 0.030 in., 0.035 in., 0.045 in.
  • Rotation Deg. 0 Degrees
  • Neck Tube Type Fixed
  • Neck Tube Angle 60 Degrees
  • Handle Type Ergonomic Curved
  • Cable Length (Ft.) 15
  • Series Spray Master 250
  • Duty Cycle (%) 80% with Mixed Gas
  • Trigger Standard
  • Liner Tweco 42-4045-15
  • Tip Series 11H Series / Tweco Threaded
  • Neck Tube Size Medium
  • Neck Tube Material Metal
  • MIG Gun Number MS215M-3545
  • Cable Length (Meters) 5
  • Type Air Cooled
  • Application MIG, FCAW
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products