Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Ventilator, Turbine, 24 In.

  • Item# 33W302
  • Mfr. Model# 33W302
  • Catalog Page# N/A
  • UNSPSC# 40101502
Ventilator,Turbine,24 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turbine Ventilator
  • Type Wind Driven
  • Throat Dia. (In.) 24
  • CFM @ 4 MPH Wind 1700
  • Overall Height (In.) 17
  • Overall Width (In.) 29
  • Bracing Internal
  • Construction Material Aluminum, Zincalume, Galvanized Steel
  • Bearing System Sleeve and Double Sealed Ball Bearings
  • Requires Base for New Installations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms